Zoro Homepage

Cape, Dark Brown, Cowhide-Side Split, L

  • Mfr # 3821L

  • Zoro # G1378855


product price: $88.25
/ea
Free Shipping & Returns

Key Features

Material
Cowhide-Side Split
Color
Dark Brown
Style
Duck
Fits Chest Size
44" to 46"
Stitching Material
Kevlar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3821L
Zoro #
G1378855
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
44" to 46"

Details

Item
Cape
Material
Cowhide-Side Split
Color
Dark Brown
Style
Duck
Stitching Material
Kevlar
Gender
Men's
Garment Type
Cape

Description

Lg Imp Dk Brwn Lth Cape Sl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.