Cape, Dark Brown, Cowhide-Side Split, Xl
Mfr # 3821XL
Zoro # G1378758
product price: $88.25
/ea
Free Shipping & Returns
Key Features
Size
XL
Material
Cowhide-Side Split
Color
Dark Brown
Fits Chest Size
48" to 50"
Style
Duck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3821XL
Zoro #
G1378758
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Fits Chest Size
48" to 50"
Details
Item
Cape
Material
Cowhide-Side Split
Color
Dark Brown
Style
Duck
Stitching Material
Kevlar
Gender
Men's
Garment Type
Cape
Description
Xl Imp Dk Brwn Lth Cape Sl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.