
Cape Sleeves and Bib, Premium Side Split Cowhide, 2X-Large, Bourbon Brown, 20 in Bib
Mfr # 724-3221202X
Zoro # G422458110
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Stitching Material
Kevlar
Color
Bourbon Brown
Features
20” leather bib snaps securely to cape sleeve
Garment Type
Cape Sleeve & Bib
Material
Premium Side Split Cowhide Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
724-3221202X
Zoro #
G422458110
UPC #
608134327057
Country of Origin
China
Dimensions
Size
2XL
Details
Stitching Material
Kevlar
Color
Bourbon Brown
Item
Cape Sleeve & Bib
Features
20” leather bib snaps securely to cape sleeve
Garment Type
Cape Sleeve & Bib
Material
Premium Side Split Cowhide Leather
Gender
Men's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.