
Cape Sleeves and Bib, Premium Side Split Cowhide, 3X-Large, Bourbon Brown, 20 in Bib
Mfr # 724-3221203X
Zoro # G222456033
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Features
20” leather bib snaps securely to cape sleeve
Stitching Material
Kevlar
Material
Premium Side Split Cowhide Leather
Gender
Men's
Garment Type
Cape Sleeve & Bib
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
724-3221203X
Zoro #
G222456033
UPC #
608134327064
Country of Origin
China
Dimensions
Size
3XL
Details
Features
20” leather bib snaps securely to cape sleeve
Stitching Material
Kevlar
Material
Premium Side Split Cowhide Leather
Gender
Men's
Garment Type
Cape Sleeve & Bib
Color
Bourbon Brown
Item
Cape Sleeve & Bib
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.