
Cape Sleeves and Bib, Premium Side Split Cowhide, 4X-Large, Bourbon Brown, 20 in Bib
Mfr # 724-3221204X
Zoro # G722459411
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Features
20” leather bib snaps securely to cape sleeve
Stitching Material
Kevlar
Material
Premium Side Split Cowhide Leather
Garment Type
Cape Sleeve & Bib
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
724-3221204X
Zoro #
G722459411
UPC #
-
Country of Origin
China
Dimensions
Size
4XL
Details
Features
20” leather bib snaps securely to cape sleeve
Stitching Material
Kevlar
Material
Premium Side Split Cowhide Leather
Item
Cape Sleeve & Bib
Garment Type
Cape Sleeve & Bib
Gender
Men's
Color
Bourbon Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.