Cape Sleeves and Bib, Premium Side Split Cowhide, Large, Bourbon Brown, 20 in Bib

  • Mfr # 724-322120L

  • Zoro # G622451140


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Color
Bourbon Brown
Garment Type
Cape Sleeve & Bib
Material
Premium Side Split Cowhide Leather
Gender
Men's
Stitching Material
Kevlar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724-322120L
Zoro #
G622451140
UPC #
608134327002
Country of Origin
China

Dimensions

Size
L

Details

Color
Bourbon Brown
Garment Type
Cape Sleeve & Bib
Item
Cape Sleeve & Bib
Material
Premium Side Split Cowhide Leather
Gender
Men's
Stitching Material
Kevlar
Features
20” leather bib snaps securely to cape sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.