
Cape Sleeves and Bib, Premium Side Split Cowhide, Medium, Bourbon Brown, 14 in Bib
Mfr # 724-322114M
Zoro # G822458680
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Garment Type
Cape Sleeve & Bib
Features
14” leather bib snaps securely to cape sleeve
Stitching Material
Kevlar
Color
Bourbon Brown
Material
Cowhide-Side Split
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
724-322114M
Zoro #
G822458680
UPC #
608134324018
Country of Origin
China
Dimensions
Size
M
Details
Garment Type
Cape Sleeve & Bib
Features
14” leather bib snaps securely to cape sleeve
Stitching Material
Kevlar
Color
Bourbon Brown
Material
Cowhide-Side Split
Gender
Men's
Item
Cape Sleeve & Bib
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.