
Cape Sleeves and Bib, Premium Side Split Cowhide, Small, Bourbon Brown, 14 in Bib
Mfr # 724-322114S
Zoro # G822459069
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Color
Bourbon Brown
Features
14” leather bib snaps securely to cape sleeve
Material
Cowhide-Side Split
Gender
Men's
Stitching Material
Kevlar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
724-322114S
Zoro #
G822459069
UPC #
608134324025
Country of Origin
China
Dimensions
Size
S
Details
Item
Cape Sleeve & Bib
Color
Bourbon Brown
Features
14” leather bib snaps securely to cape sleeve
Material
Cowhide-Side Split
Gender
Men's
Stitching Material
Kevlar
Garment Type
Cape Sleeve & Bib
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.