
Cape Sleeves and Bib, Premium Side Split Cowhide, X-Large, Bourbon Brown, 20 in Bib
Mfr # 724-322120XL
Zoro # G922459570
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Stitching Material
Kevlar
Material
Premium Side Split Cowhide Leather
Features
20” leather bib snaps securely to cape sleeve
Garment Type
Cape Sleeve & Bib
Color
Bourbon Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
724-322120XL
Zoro #
G922459570
UPC #
608134327040
Country of Origin
China
Dimensions
Size
XL
Details
Stitching Material
Kevlar
Material
Premium Side Split Cowhide Leather
Features
20” leather bib snaps securely to cape sleeve
Garment Type
Cape Sleeve & Bib
Item
Cape Sleeve & Bib
Color
Bourbon Brown
Gender
Men's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.