Zoro Homepage

Cape Sleeves and Bib XXL

  • Mfr # 3221202X

  • Zoro # G0630001


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Size
2XL
Sleeve Size
2XL
Material
Leather
Heat Protection Type
Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3221202X
Zoro #
G0630001
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Sleeve Size
2XL

Details

Item
Cape Sleeve and Bib
Color
Brown
Material
Leather
Heat Protection Type
Welding

Description

Cape Sleeve and Bib, Color Brown, Heat Protection Type Welding, Material Leather, Size 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.