Zoro Homepage

Coat, Cotton, snaps Closure, Green, M

  • Mfr # 6250M

  • Zoro # G1379826


product price: $42.19
/ea

Key Features

Material
Cotton
Closure Type
snaps
Color
Green
Fits Chest Size
40" to 42"
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6250M
Zoro #
G1379826
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M
Fits Chest Size
40" to 42"
Length
50”

Details

Item
Coat
Material
Cotton
Closure Type
snaps
Color
Green
Number of Inside Pockets
1
Fabric Weight
9 oz

Description

Md 50In Grn Shop Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.