Coated Gloves, Latex, Smooth, Palm, Not Rated Abrasion Level, Blue, L 1 PR
Mfr # 1538
Zoro # G3590730
product price:Â $1.75
/pr
Sold in multiples of 12 for $21.00
Key Features
Glove Size
L
Color
Blue
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1538
Zoro #
G3590730
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
9.5 in
Size
L
Details
Item
Coated Gloves
Color
Blue
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.