Shop TILLMAN
See all product information
Create Account
Coated Gloves, Polyurethane, Palm, Not Rated Abrasion Level, White/Gray, M 1 PR
- Mfr # 1762M
- Zoro # G3615370
product price:Â
$
1.75
/pr
Sold in multiples of 12Â prs for
$21.00
Key Features
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Thickness
13 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1762M
- Zoro #
- G3615370
- UPC #
- 608134176211
- Country of Origin
- China
- Item
- Coated Gloves
- Color
- White/Gray
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
- Glove Construction
- Seamless Knit
- Suggested Use Environment
- Dry
- Glove Materials
- Polyester/Stainless Steel
- Base Coating Material
- Foam Nitrile
Dimensions
- Glove Size
- M
- Thickness
- 13 ga
- Size
- M
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.