Cold Protection Drivers Gloves, Grain Pigskin Leather Palm, Fleece Lining, Pearl, Xl
- Mfr # 1412XL
- Zoro # G3136056
product price:Â
$
14.95
/pr
Sold in multiples of 12Â prs for
$179.40
Key Features
Color
Pearl
Palm Material
Grain Pigskin Leather
Lining
Fleece
Minimum Temperature
Not Rated
Cuff Style
Cinched Cuff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1412XL
- Zoro #
- G3136056
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Xl
Details
- Item
- Cold Protection Drivers Gloves
- Color
- Pearl
- Palm Material
- Grain Pigskin Leather
- Lining
- Fleece
- Minimum Temperature
- Not Rated
- Cuff Style
- Cinched Cuff
- Cut
- Gunn
- Thumb Style
- Keystone
- Back Material
- Grain Pigskin Leather
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.