Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Protection Gloves, 100g Thinsulate Lining, Blue/Tan, M

  • Mfr # 1590M

  • Zoro # G1383798


product price: $25.49
/pr
Sold in multiples of 12 for $305.88

Key Features

Color
Blue/Tan
Lining
100g Thinsulate
Minimum Temperature
Not Rated
Palm Material
Pigskin
Cuff Style
Knitted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1590M
Zoro #
G1383798
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Cold Protection Gloves
Color
Blue/Tan
Lining
100g Thinsulate
Minimum Temperature
Not Rated
Palm Material
Pigskin
Cuff Style
Knitted

Description

Leather Gloves, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.