Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Protection Gloves, Split Cowhide Leather Palm, Safety Cuff, Blue/Yellow, 1 PR

  • Mfr # 1568

  • Zoro # G3616037


product price: $13.15
/pr
Sold in multiples of 12 for $157.80

Key Features

Glove Size
XL
Cuff Material
Cowhide
Application
Stick
Cuff Style
Safety
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1568
Zoro #
G3616037
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
13"

Details

Item
Cold Protection Gloves
Cuff Material
Cowhide
Application
Stick
Cuff Style
Safety
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Split Cowhide Leather
Thumb Style
Straight
Glove Liner Material
Cold Block Poly/Cotton
Stitching Material
Cotton
Glove Cut
Gunn
Design
Welders Glove
Welding Glove Application
Stick
Color
Blue/Yellow
Lining Material
Cold Block Poly/Cotton Lined
Leather Palm Process
Split
Minimum Temperature
Not Rated
Leather Glove Liner Type
ColdBlock Poly/Cotton, Waterproof
Glove Hand Style
Left and Right

Description

Leather Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 10 1/2 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Blue, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Blue, Cuff Material Cowhide, Design Welders Glove, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.