Cold Protection Gloves, Split Cowhide Leather Palm, ColdBlock Poly/Cotton Lining, Black/Yellow, L
Mfr # 1573
Zoro # G3615985
product price: $14.15
/prSold in multiples of 12 for $169.80
Key Features
Size
L
Color
Black/Yellow
Palm Material
Split Cowhide Leather
Lining
ColdBlock Poly/Cotton
Minimum Temperature
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1573
Zoro #
G3615985
UPC #
-
Country of Origin
China
Dimensions
Size
L
Details
Item
Cold Protection Gloves
Color
Black/Yellow
Palm Material
Split Cowhide Leather
Lining
ColdBlock Poly/Cotton
Minimum Temperature
Not Rated
Back Material
Canvas
Cuff
Safety
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.