Zoro Homepage

Cowhide Glove, PREMIUM GRAIN, White, M, PR

  • Mfr # 1420M

  • Zoro # G516521744


product price: $17.99
/pr

Key Features

Glove Cut
Gunn
Glove Materials
Cowhide
Leather Grade
PREMIUM
Glove Size
M
Thumb Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1420M
Zoro #
G516521744
UPC #
608134142018
Country of Origin
China

Dimensions

Glove Size
M

Details

Glove Cut
Gunn
Glove Materials
Cowhide
Leather Grade
PREMIUM
Thumb Style
Straight
Glove Liner Material
Unlined
Color
White

Description

Cowhide Glove,PREMIUM GRAIN,White,M,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.