Cowhide Glove, PREMIUM GRAIN, White, XL, PR
Mfr # 1420XL
Zoro # G616521750
product price: $17.99
/prSold in multiples of 12 for $215.88
Key Features
Glove Liner Material
Unlined
Thumb Style
Straight
Leather Grade
Premium
Glove Materials
Cowhide
Glove Cut
Gunn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1420XL
Zoro #
G616521750
UPC #
608134142049
Country of Origin
China
Dimensions
Glove Size
XL
Details
Glove Liner Material
Unlined
Thumb Style
Straight
Leather Grade
Premium
Glove Materials
Cowhide
Glove Cut
Gunn
Color
White
Description
Cowhide Glove,PREMIUM GRAIN,White,XL,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.