Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drivers Gloves, Split Cow, M 1 PR

  • Mfr # 1414MVM

  • Zoro # G107709704


product price: $15.45
/pr

Key Features

Material
Split Cow
Palm Material
Cowhide
Glove Liner Material
Unlined
Glove Back Material
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1414MVM
Zoro #
G107709704
UPC #
608134941413
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Drivers Gloves
Material
Split Cow
Palm Material
Cowhide
Glove Liner Material
Unlined
Glove Back Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone

Description

VF,Drvrs Glove,Split Cow,M,34DE09,PR, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.