Drivers Gloves, Split Cow, S 1 PR
Mfr # 1414SVM
Zoro # G807709707
product price: $15.49
/prSold in multiples of 12 for $185.88
Key Features
Glove Size
S
Material
Split Cow
Glove Liner Material
Unlined
Glove Back Material
Cowhide split leather
Leather Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1414SVM
Zoro #
G807709707
UPC #
608134941420
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Drivers Gloves
Material
Split Cow
Glove Liner Material
Unlined
Glove Back Material
Cowhide split leather
Leather Grade
Premium
Palm Material
Top-Grain pearl Cowhide
Thumb Style
Keystone
Description
VF,Drvrs Glove,Split Cow,S,34DE08,PR, 1 Pair
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.