Zoro Homepage

Fire Cape, Cotton, Blue, 2XL

  • Mfr # 62212X

  • Zoro # G0656470


product price: $24.19
/ea

Key Features

Size
2XL
Material
Cotton
Heat Protection Type
Flame-Resistance, Sparks, Welding
Color
Blue
Garment Type
Cape Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62212X
Zoro #
G0656470
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL

Details

Item
Fire Cape
Material
Cotton
Heat Protection Type
Flame-Resistance, Sparks, Welding
Color
Blue
Garment Type
Cape Sleeve
Fabric Weight
9 oz
Closure Type
Snaps
Standards
ASTM D6413-10

Description

Color Blue, Garment Type Cape Sleeve, Heat Protection Type Flame-Resistance, Sparks, Welding, Cape Sleeve, Material Cotton, Size 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.