Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Cape, Cotton, Green, 5XL

  • Mfr # 62215X

  • Zoro # G1381357


product price: $25.99
/ea

Key Features

Material
Cotton
Heat Protection Type
Flame-Resistance, Sparks, Welding
Color
Green
Garment Type
Cape Sleeve
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62215X
Zoro #
G1381357
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5XL

Details

Item
Fire Cape
Material
Cotton
Heat Protection Type
Flame-Resistance, Sparks, Welding
Color
Green
Garment Type
Cape Sleeve
Fabric Weight
9 oz
Standards
ASTM D6413-10
Closure Type
Snaps

Description

Color Green, Garment Type Cape Sleeve, Heat Protection Type Flame-Resistance, Sparks, Welding, Cape Sleeve, Material Cotton, Size 5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.