Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Nitrile, Dotted, Black, SM 1 PR

  • Mfr # 956SVM

  • Zoro # G515544607


product price: $8.75
/pr
Sold in multiples of 12 for $105.00

Key Features

Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Finish
Dotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956SVM
Zoro #
G515544607
UPC #
608134956226
Country of Origin
China

Dimensions

Glove Size
SM

Details

Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Finish
Dotted

Description

1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.