Zoro Homepage

FR Jacket, Excel FR, 9 oz, 30 in Length, Snaps Closure, Black, 4XL

  • Mfr # 97304XL

  • Zoro # G8681769


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Material
Excel FR
Closure Type
Snaps
Heat Protection Type
Flame-Resistance, Welding
Standards
ASTM D6413-10, ASTM F1506
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97304XL
Zoro #
G8681769
UPC #
-
Country of Origin
Mexico

Dimensions

Size
4XL
Length
30 in
Minimum Chest Size
60 in
Maximum Chest Size
62 in

Details

Item
FR Jacket
Material
Excel FR
Closure Type
Snaps
Heat Protection Type
Flame-Resistance, Welding
Standards
ASTM D6413-10, ASTM F1506
Features
Anodized Button Snaps to Prevent Arc Flashback, For Light Duty Welding Only, Melt, Must Keep Clean to Ensure Protection, or Drip Molten Residues, Self Extinguishing, Spacious Inside Pocket for Small Item Storage, Will not Shrink
Color
Black
Fabric Weight
9 oz
Number of Inside Pockets
2

Description

Closure Type Snaps, Color Black, Fabric Weight 9 oz, Features Anodized Button Snaps to Prevent Arc Flashback, For Light Duty Welding Only, Melt, Must Keep Clean to Ensure Protection, or Drip Molten Residues, Self Extinguishing, Spacious Inside Pocket for Small Item Storage, Will not Shrink, Heat Protection Type Flame-Resistance, Welding, Length 30 in, Material Excel FR, Maximum Chest Size 62 in, Minimum Chest Size 60 in, Number of Inside Pockets 2, Size 4XL, Standards ASTM D6413-10, ASTM F1506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.