Goatskin Palm/ Spandx Bk, Vend Glove, 2X

  • Mfr # 14702XVM

  • Zoro # G714544361


product price: $15.25
/pr
Sold in multiples of 12 for $183.00

Key Features

Glove Liner Material
Unlined
Glove Cut
Seamless
Thumb Style
Wing
Cuff Style
Hook & Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14702XVM
Zoro #
G714544361
UPC #
608134947033
Country of Origin
China

Dimensions

Glove Size
2X

Details

Glove Liner Material
Unlined
Glove Cut
Seamless
Thumb Style
Wing
Cuff Style
Hook & Loop

Description

1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.