Goatskin Palm/ Spandx Bk, Vend Glove, Lg
Mfr # 1470LVM
Zoro # G014544351
product price: $14.99
/prSold in multiples of 12 for $179.88
Key Features
Glove Size
LG
Leather Grade
Standard
Color
Black & Pearl
Glove Cut
Seamless
Thumb Style
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1470LVM
Zoro #
G014544351
UPC #
608134947002
Country of Origin
China
Dimensions
Glove Size
LG
Details
Leather Grade
Standard
Color
Black & Pearl
Glove Cut
Seamless
Thumb Style
Wing
Cuff Style
Hook & Loop
Glove Liner Material
Unlined
Description
1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.