Goatskin Palm/ Spandx Bk, Vend Glove, Xl

  • Mfr # 1470XLVM

  • Zoro # G314544327


product price:  $14.99
/pr
Sold in multiples of 12 for $179.88

Key Features

Glove Size
XL
Cuff Style
Hook & Loop
Thumb Style
Wing
Leather Grade
Standard
Glove Cut
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1470XLVM
Zoro #
G314544327
UPC #
608134947040
Country of Origin
China

Dimensions

Glove Size
XL

Details

Cuff Style
Hook & Loop
Thumb Style
Wing
Leather Grade
Standard
Glove Cut
Seamless
Glove Liner Material
Unlined

Description

1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.