Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cape Sleeve, FR, Cotton/Goatskin, 22 in Length, Elastic Cuff, Kevlar Stitching, Blue, L, PR

  • Mfr # 9215

  • Zoro # G0660926


product price: $26.89
/pr

Key Features

Size
L
Sleeve Length
22 in
Material
Cotton
Color
Blue
Standards
ASTM D6413-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9215
Zoro #
G0660926
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Sleeve Length
22 in
Sleeve Size
L

Details

Item
Cape Sleeve
Material
Cotton
Color
Blue
Standards
ASTM D6413-10
Stitching Material
Kevlar(R)
ANSI/ISEA Cut Level
Not Tested
Sleeve Style
Sleeve
Cuff Style
Elastic
ANSI/ISEA Abrasion Level
Not Tested
Includes Thumbhole
No
Sleeve Performance
General Purpose
Leather Type
Grain
Includes Soapstone Pocket
No
Brand and Series
Tillman
Sleeve Material
Cotton/Goatskin
Heat Protection Type
Flame Resistance, Welding

Description

Cape Sleeve, Color Blue, Cuff Style Elastic, Heat Protection Type Flame Resistance, Welding, Material Cotton, Size L, Sleeve Length 22 in, Standards ASTM D6413-10, Stitching Material Kevlar(R), 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.