Grain Cowhide Leather Drivers Glove Vended, 2XL 1 PR
Mfr # 14142XVM
Zoro # G007709705
product price: $14.29
/prSold in multiples of 12 for $171.48
Key Features
Glove Size
2XL
Glove Liner Material
Unlined
Glove Back Material
Cowhide split leather
Leather Grade
Premium
Palm Material
Top-Grain pearl Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14142XVM
Zoro #
G007709705
UPC #
608134941437
Country of Origin
China
Dimensions
Glove Size
2XL
Details
Item
Grain Cowhide Leather Drivers Glove Vended
Glove Liner Material
Unlined
Glove Back Material
Cowhide split leather
Leather Grade
Premium
Palm Material
Top-Grain pearl Cowhide
Thumb Style
Keystone
Color
Bourbon Brown, Pearl
Description
Grain Cowhide Leather Drivers Glove Vended, 1 Pair
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.