Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coat, Cotton, snaps Closure, Green, L

  • Mfr # 6250L

  • Zoro # G1377671


product price: $42.19
/ea

Key Features

Material
Cotton
Closure Type
snaps
Color
Green
Fits Chest Size
44" to 46"
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6250L
Zoro #
G1377671
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Fits Chest Size
44" to 46"
Length
50”

Details

Item
Coat
Material
Cotton
Closure Type
snaps
Color
Green
Fabric Weight
9 oz
Number of Inside Pockets
1

Description

Lg 50In Grn Shop Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.