Zoro Homepage

Green Cotton Flame-Retardant Jacket

  • Mfr # 62305X

  • Zoro # G3307425


product price: $48.59
/ea

Key Features

Color
Green
Material
Cotton
Standards
ASTM D6413-10, ASTM F1506
Fall Protection Compatible
No
Heat Protection Type
Sparks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62305X
Zoro #
G3307425
UPC #
-
Country of Origin
Mexico

Dimensions

Length
30 in
Size
5XL

Details

Item
Welding Jacket
Color
Green
Material
Cotton
Standards
ASTM D6413-10, ASTM F1506
Fall Protection Compatible
No
Heat Protection Type
Sparks
Fabric Weight
9 oz
High-Visibility
No
ANSI Class
Not Rated
Closure Type
Snaps
Total Number of Pockets
1
Garment Type
Jacket
Collar Style
Lay-Flat
Gender
Men's
Includes Soapstone Pocket
No
Number of Inside Pockets
1
Number of Outside Pockets
0
Passes ASTM F6413 Flame Test
D6413-10
Includes Mesh Back
No

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size 5XL, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.