Heavy Duty MIG Welding Gloves, M, Top Grain Cowhide Leather, Pearl, Unlined, Gauntlet Cuff, 12 in L
- Mfr # 1350M
- Zoro # G616311313
product price:Â
$
28.25
/ea
Sold in multiples of 12 for
$339.00
Key Features
Cuff Style
Gauntlet
Palm Material
Cowhide
Thumb Style
Wing Thumb
Glove Liner Material
Unlined
Series
1350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1350M
- Zoro #
- G616311313
- UPC #
- 608134135010
- Country of Origin
- China
Dimensions
- Glove Size
- M
Details
- Cuff Style
- Gauntlet
- Palm Material
- Cowhide
- Thumb Style
- Wing Thumb
- Glove Liner Material
- Unlined
- Series
- 1350
- Color
- Pearl
Description
Tillman MIG welding gloves heavy duty, series: 1,350 m, cowhide leather palm, top grain cowhide leather, pearl, wing thumb style, unlined lining, gauntlet cuff, 12 in length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.