
Hi-Vis Cold Protection Gloves, Grain Pigskin Leather Palm, Thinsulate Lining, Orange, L
Mfr # 1486L
Zoro # G0663297
product price: $23.29
/pr
Sold in multiples of 12 for $279.48
Key Features
Size
L
Color
Orange
Palm Material
Grain Pigskin Leather
Lining
Thinsulate
Minimum Temperature
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1486L
Zoro #
G0663297
UPC #
-
Country of Origin
China
Dimensions
Size
L
Details
Item
Hi-Vis Cold Protection Gloves
Color
Orange
Palm Material
Grain Pigskin Leather
Lining
Thinsulate
Minimum Temperature
Not Rated
Thumb Style
Reinforced Thumb
Cuff
Elastic
Palm Construction
Double Palm
Back Material
Spandex
Closure Type
Hook and Loop
Cuff Style
Hook & Loop
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.