Jacket, Black, 5XL, Dualtec Sleeves
Mfr # 9730 5X
Zoro # G4589253
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Material
100% cotton
Size
5X
Fabric Weight
9 oz
Standards
ASTM D6413-10
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9730 5X
Zoro #
G4589253
UPC #
-
Country of Origin
Mexico
Dimensions
Size
5X
Details
Item
Jacket
Material
100% cotton
Fabric Weight
9 oz
Standards
ASTM D6413-10
Color
Black
Closure Type
Snaps
Description
Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.