Jacket, Cotton, 9 oz, 30 in Length, Snaps Closure, 2 Pockets, Black, 3XL
Mfr # 97303X
Zoro # G2131737
product price: $76.65
/ea
Free Shipping & Returns
Key Features
Material
Cotton
Closure Type
Snaps
Standards
ASTM D6413-10, ASTM F1506
Features
Anodized Button Snaps to Prevent Arc Flashback, For Light Duty Welding Only, Melt, Must Keep Clean to Ensure Protection, or Drip Molten Residues, Self Extinguishing, Spacious Inside Pocket for Small Item Storage, Will not Shrink
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97303X
Zoro #
G2131737
UPC #
-
Country of Origin
Mexico
Dimensions
Size
3XL
Length
30 in
Maximum Chest Size
58 in
Minimum Chest Size
56 in
Details
Item
Jacket
Material
Cotton
Closure Type
Snaps
Standards
ASTM D6413-10, ASTM F1506
Features
Anodized Button Snaps to Prevent Arc Flashback, For Light Duty Welding Only, Melt, Must Keep Clean to Ensure Protection, or Drip Molten Residues, Self Extinguishing, Spacious Inside Pocket for Small Item Storage, Will not Shrink
Color
Black
Fabric Weight
9 oz
Number of Inside Pockets
2
Total Number of Pockets
2
Welding Jacket Style
Fabric
Number of Outside Pockets
0
Description
Closure Type Snaps, Color Black, Fabric Weight 9 oz, Features Anodized Button Snaps to Prevent Arc Flashback, For Light Duty Welding Only, Melt, Must Keep Clean to Ensure Protection, or Drip Molten Residues, Self Extinguishing, Spacious Inside Pocket for Small Item Storage, Will not Shrink, Length 30 in, Material Cotton, Maximum Chest Size 58 in, Minimum Chest Size 56 in, Number of Inside Pockets 2, Size 3XL, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.