Zoro Homepage

Jacket, Cotton, 9 oz, 30 in Length, Snaps Closure, 2 Pockets, Black, M

  • Mfr # 9730M

  • Zoro # G2131773


product price: $63.19
/ea

Key Features

Material
Cotton
Closure Type
Snaps
Standards
ASTM D6413-10, ASTM F1506
Features
Anodized Button Snaps to Prevent Arc Flashback, For Light Duty Welding Only, Melt, Must Keep Clean to Ensure Protection, or Drip Molten Residues, Self Extinguishing, Spacious Inside Pocket for Small Item Storage, Will not Shrink
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9730M
Zoro #
G2131773
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M
Length
30 in
Minimum Chest Size
40 in
Maximum Chest Size
42 in

Details

Item
Jacket
Material
Cotton
Closure Type
Snaps
Standards
ASTM D6413-10, ASTM F1506
Features
Anodized Button Snaps to Prevent Arc Flashback, For Light Duty Welding Only, Melt, Must Keep Clean to Ensure Protection, or Drip Molten Residues, Self Extinguishing, Spacious Inside Pocket for Small Item Storage, Will not Shrink
Color
Black
Fabric Weight
9 oz
Number of Inside Pockets
2
Total Number of Pockets
2
Welding Jacket Style
Fabric
Number of Outside Pockets
0

Description

Closure Type Snaps, Color Black, Fabric Weight 9 oz, Features Anodized Button Snaps to Prevent Arc Flashback, For Light Duty Welding Only, Melt, Must Keep Clean to Ensure Protection, or Drip Molten Residues, Self Extinguishing, Spacious Inside Pocket for Small Item Storage, Will not Shrink, Length 30 in, Material Cotton, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Number of Inside Pockets 2, Size M, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.