Jacket, Cotton, Hi-Viz Orange, 3XL
Mfr # 6360D3X
Zoro # G1379659
product price: $57.37
/eaKey Features
Material
Cotton
Color
Hi-Viz Orange
Fits Chest Size
56" to 58"
Fabric Weight
9 oz
Closure Type
Snaps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6360D3X
Zoro #
G1379659
UPC #
-
Country of Origin
Mexico
Dimensions
Size
3XL
Fits Chest Size
56" to 58"
Details
Item
Jacket
Material
Cotton
Color
Hi-Viz Orange
Fabric Weight
9 oz
Closure Type
Snaps
Standards
ASTM D6413-10
Description
3X 30In 9Oz Or Fr F-Flex Jkt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.