Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Cotton, snaps Closure, Hi-Viz Orange, 2XL

  • Mfr # 6230DRQ2X

  • Zoro # G1381926


product price: $54.85
/ea

Key Features

Size
2XL
Material
Cotton
Closure Type
snaps
Color
Hi-Viz Orange
Fits Chest Size
52" to 54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6230DRQ2X
Zoro #
G1381926
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Chest Size
52" to 54"
Length
30”

Details

Item
Jacket
Material
Cotton
Closure Type
snaps
Color
Hi-Viz Orange
Fabric Weight
9 oz
Standards
ASTM D6413-10

Description

2X 30Inor Jkt W/Silv/Yel Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.