Jacket, Cowhide, 55 oz, 30 in Length, Snaps Closure, Brown, M
Mfr # 3360M
Zoro # G1384321
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Size
M
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Sparks
ANSI Class
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3360M
Zoro #
G1384321
UPC #
-
Country of Origin
China
Dimensions
Size
M
Length
30 in
Fits Chest Size
40" to 42"
Details
Item
Jacket
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Sparks
ANSI Class
Not Rated
Color
Brown
Fabric Weight
55 oz
Number of Outside Pockets
1
Number of Inside Pockets
0
Gender
Men's
Fall Protection Compatible
No
Includes Soapstone Pocket
Yes
Collar Style
Stand-Up
Garment Type
Jacket
Breathability Features
Vented Back
High-Visibility
No
Leather Grade
Premium
Welding Jacket Features
Vented
Includes Mesh Back
Yes
Number of Pockets
1
Total Number of Pockets
1
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Brown, Fabric Weight 55 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back Yes, Includes Soapstone Pocket Yes, Leather Grade Premium, Length 30 in, Material Cowhide, Number of Inside Pockets 0, Number of Outside Pockets 1, Size M, Total Number of Pockets 1, Breathability Features Vented Back, Garment Type Jacket, Welding Jacket, Welding Jacket Features Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.