Zoro Homepage

Jacket, Cowhide, 75 oz, 36 in Length, Snaps Closure, Yellow, M

  • Mfr # 3285M

  • Zoro # G1378231


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Size
M
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Metal Spatter, Sparks
ANSI Class
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3285M
Zoro #
G1378231
UPC #
-
Country of Origin
China

Dimensions

Size
M
Length
36 in
Fits Chest Size
40" to 42"

Details

Item
Jacket
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Metal Spatter, Sparks
ANSI Class
Not Rated
Color
Yellow
Fabric Weight
75 oz
Number of Outside Pockets
1
Number of Inside Pockets
0
Gender
Men's
Fall Protection Compatible
No
Includes Soapstone Pocket
Yes
Leather Grade
Premium
Includes Mesh Back
No
High-Visibility
No
Garment Type
Jacket
Collar Style
Stand-Up
Number of Pockets
1
Total Number of Pockets
1

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Yellow, Fabric Weight 75 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Premium, Length 36 in, Material Cowhide, Number of Inside Pockets 0, Number of Outside Pockets 1, Size M, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.