Zoro Homepage

Jacket, Cowhide, 87 oz, 30 in Length, Snaps Closure, Brown, 3XL

  • Mfr # 38303X

  • Zoro # G1377559


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Metal Spatter, Sparks
ANSI Class
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38303X
Zoro #
G1377559
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Length
30 in
Fits Chest Size
56" to 58"

Details

Item
Jacket
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Metal Spatter, Sparks
ANSI Class
Not Rated
Color
Brown
Fabric Weight
87 oz
Number of Outside Pockets
1
Number of Inside Pockets
0
Gender
Men's
Collar Style
Stand-Up
Includes Soapstone Pocket
Yes
Garment Type
Jacket
Fall Protection Compatible
No
Welding Jacket Features
Vented
Includes Mesh Back
No
High-Visibility
No
Leather Grade
Premium
Number of Pockets
1
Total Number of Pockets
1

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Brown, Fabric Weight 87 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Premium, Length 30 in, Material Cowhide, Number of Inside Pockets 0, Number of Outside Pockets 1, Size 3XL, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket, Welding Jacket Features Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.