Zoro Homepage

Jacket, Cowhide, 89 oz, 30 in Length, Snaps Closure, Yellow, 5XL

  • Mfr # 32805X

  • Zoro # G1377525


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Size
5XL
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Metal Spatter, Sparks
ANSI Class
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32805X
Zoro #
G1377525
UPC #
-
Country of Origin
China

Dimensions

Size
5XL
Length
30 in
Fits Chest Size
64" to 66"

Details

Item
Jacket
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Metal Spatter, Sparks
ANSI Class
Not Rated
Color
Yellow
Fabric Weight
89 oz
Number of Outside Pockets
1
Number of Inside Pockets
0
Gender
Men's
High-Visibility
No
Includes Soapstone Pocket
Yes
Includes Mesh Back
No
Fall Protection Compatible
No
Collar Style
Stand-Up
Leather Grade
Premium
Garment Type
Jacket
Number of Pockets
1
Total Number of Pockets
1

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Yellow, Fabric Weight 89 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Premium, Length 30 in, Material Cowhide, Number of Inside Pockets 0, Number of Outside Pockets 1, Size 5XL, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.