Jacket, Cowhide, 94 oz, 36 in Length, Snaps Closure, Yellow, 2XL
Mfr # 32852X
Zoro # G1377498
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Metal Spatter, Sparks
ANSI Class
Not Rated
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32852X
Zoro #
G1377498
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Length
36 in
Fits Chest Size
52" to 54"
Details
Item
Jacket
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Metal Spatter, Sparks
ANSI Class
Not Rated
Color
Yellow
Fabric Weight
94 oz
Number of Outside Pockets
1
Number of Inside Pockets
0
Gender
Men's
High-Visibility
No
Leather Grade
Premium
Includes Soapstone Pocket
Yes
Collar Style
Stand-Up
Includes Mesh Back
No
Fall Protection Compatible
No
Garment Type
Jacket
Number of Pockets
1
Total Number of Pockets
1
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Yellow, Fabric Weight 94 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Premium, Length 36 in, Material Cowhide, Number of Inside Pockets 0, Number of Outside Pockets 1, Size 2XL, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.