Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Cowhide-Side Split, Brown, L

  • Mfr # 3260L

  • Zoro # G1378417


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Cowhide-Side Split
Color
Brown
Total Number of Pockets
3
Heat Protection Type
Welding
Length
26″
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3260L
Zoro #
G1378417
UPC #
-
Country of Origin
China

Dimensions

Size
L
Length
26″

Details

Item
Jacket
Material
Cowhide-Side Split
Color
Brown
Total Number of Pockets
3
Heat Protection Type
Welding

Description

Lg Imp 26In Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.