Zoro Homepage

Jacket, Cowhide-Side Split, Dark Brown, 2XL

  • Mfr # 38262X

  • Zoro # G1378240


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Cowhide-Side Split
Color
Dark Brown
Fits Chest Size
52" to 54"
Closure Type
Snap
Length
26″
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38262X
Zoro #
G1378240
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
52" to 54"
Length
26″

Details

Item
Jacket
Material
Cowhide-Side Split
Color
Dark Brown
Closure Type
Snap

Description

2X 26Inimp Dk Brwn Lth Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.