Zoro Homepage

Jacket, Cowhide-Side Split, Dark Brown, Xl

  • Mfr # 3826XL

  • Zoro # G1378399


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Size
Xl
Material
Cowhide-Side Split
Color
Dark Brown
Fits Chest Size
48" to 50"
Closure Type
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3826XL
Zoro #
G1378399
UPC #
-
Country of Origin
China

Dimensions

Size
Xl
Fits Chest Size
48" to 50"

Details

Item
Jacket
Material
Cowhide-Side Split
Color
Dark Brown
Closure Type
Snap

Description

Xl 26Inimp Dk Brwn Lth Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.