Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6230IS
Zoro #
G1381381
UPC #
-
Country of Origin
United States
Dimensions
Size
S
Fits Chest Size
36" to 38"
Length
30 in
Details
Item
Welding Jacket
Color
Navy
Closure Type
Snaps
Material
Indura
Standards
ASTM D6413-10, ASTM F1506, NFPA 70E Level 2, NFPA 2112, OSHA 29 CFR 1910.269
Gender
Men's
ANSI Class
Not Rated
Number of Outside Pockets
0
Number of Inside Pockets
1
Fabric Weight
9 oz
Garment Material (Wt)
Indura ( 9 oz )
Heat Protection Type
Sparks
High-Visibility
No
Collar Style
Lay-Flat
Garment Type
Jacket
Includes Mesh Back
No
Includes Soapstone Pocket
No
Passes ASTM F6413 Flame Test
D6413-10
Fall Protection Compatible
No
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No, Length 30 in, Material Indura, Number of Inside Pockets 1, Number of Outside Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size S, Standards ASTM D6413-10, ASTM F1506, NFPA 70E Level 2, NFPA 2112, OSHA 29 CFR 1910.269, Total Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.