Zoro Homepage

Jackets XL 30 Orange Fs

  • Mfr # 6230DXL

  • Zoro # G1189085


product price: $28.85
/ea

Key Features

Standards
ASTM D6413-10, ASTM F1506
Material
Cotton
Color
Orange
Closure Type
Snaps
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6230DXL
Zoro #
G1189085
UPC #
-
Country of Origin
Mexico

Dimensions

Size
XL
Length
30 in

Details

Item
Welding Jacket
Standards
ASTM D6413-10, ASTM F1506
Material
Cotton
Color
Orange
Closure Type
Snaps
Number of Inside Pockets
1
High-Visibility
No
ANSI Class
Not Rated
Passes ASTM F6413 Flame Test
D6413-10
Gender
Men's
Fall Protection Compatible
No
Total Number of Pockets
1
Fabric Weight
9 oz
Number of Outside Pockets
0
Includes Soapstone Pocket
No
Heat Protection Type
Sparks
Includes Mesh Back
No
Garment Type
Jacket
Collar Style
Lay-Flat

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size XL, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.