Knit Gloves, L, 1 PR
Mfr # 1532
Zoro # G3601276
product price: $0.65
/prSold in multiples of 24 for $15.60
Key Features
Glove Size
L
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Length
10 in
Glove Materials
Cotton/Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1532
Zoro #
G3601276
UPC #
608134153229
Country of Origin
China
Dimensions
Glove Size
L
Length
10 in
Details
Item
Knit Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Materials
Cotton/Polyester
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.